Skip Content
SPLICE SIGNAL + CONTROL KITS 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLICE SIGNAL + CONTROL KITS 10/CA

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM72N1
  • Mfr. Model # 72N1
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Temp. Range 194 Degrees F - 266 Degrees F
  • Colour Black
  • Voltage Rating 1,000
  • Standards UL/CSA
  • Item Resin Splice Kit
  • Includes (1) 2 Part Trans Mold Body, Resin Compound,2 Pour Spouts, 23 Tape,Nonconductive Abrasive Cloth,Bonding Jumper Wire With Clips, Instruction Sheet
  • Max. Temp. 194 Degrees F
  • Material Resin with Plastic EPDM Rubber Mold
  • Max. Voltage 1000V
  • Overall Length 7.1"
  • Wire Range 22 - 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list