SPLICE SIGNAL + CONTROL KITS 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPLICE SIGNAL + CONTROL KITS 1/CA

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM72N5
  • Mfr. Model # 72N5
  • UNSPSC # 39121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Colour Black
  • Includes (1) 2 Part Trans Mold Body, Resin Compound,2 Pour Spouts, 23 Tape,Nonconductive Abrasive Cloth,Bonding Jumper Wire With Clips, Instruction Sheet
  • Item Resin Splice Kit
  • Temp. Range 194 Degrees F - 266 Degrees F
  • Voltage Rating 1,000
  • Standards UL/CSA
  • Material Resin with Plastic EPDM Rubber Mold
  • Max. Temp. 194 Degrees F
  • Max. Voltage 1000V
  • Wire Range 22 - 10 AWG
  • Overall Length 20.3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list