Skip Content
SPLICE,SHRT BARREL,PURP,4/0AWG,2WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE,SHRT BARREL,PURP,4/0AWG,2WAY

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EZ23
  • Mfr. Model # 22EZ23
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.245 lbs

Technical Specs

  • Colour Code Purple
  • Item Short Barrel Splice
  • Standards cUL
  • Die Code 54
  • Length 1.90"
  • Material Tin-Plated Copper
  • Outside Dia. 0.70"
  • Wire Gauge 4/0 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list