Skip Content
SPLICE,SHORT BARREL,RED,8AWG,2-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE,SHORT BARREL,RED,8AWG,2-WAY

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EZ15
  • Mfr. Model # 22EZ15
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Code Red
  • Item Short Barrel Splice
  • Die Code 21
  • Standards cUL
  • Length 1.01"
  • Outside Dia. 0.27"
  • Material Tin-Plated Copper
  • Wire Gauge 8 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list