SPLICE,SHORT BARREL,PK,1/0AWG,2WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLICE,SHORT BARREL,PK,1/0AWG,2WAY

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EZ20
  • Mfr. Model # 22EZ20
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.055 lbs

Technical Specs

  • Item Short Barrel Splice
  • Colour Code Pink
  • Die Code 42
  • Standards cUL
  • Material Tin-Plated Copper
  • Length 1.65"
  • Outside Dia. 0.52"
  • Wire Gauge 1/0 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list