Skip Content
SPLICE,SHORT BARREL,OR,3/0AWG,2-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE,SHORT BARREL,OR,3/0AWG,2-WAY

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EZ22
  • Mfr. Model # 22EZ22
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.186 lbs

Technical Specs

  • Item Short Barrel Splice
  • Colour Code Orange
  • Standards cUL
  • Die Code 50
  • Length 1.77"
  • Outside Dia. 0.63"
  • Material Tin-Plated Copper
  • Wire Gauge 3/0 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list