SPLICE MOTOR LEAD 3 SPLICES/KIT 1/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPLICE MOTOR LEAD 3 SPLICES/KIT 1/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM5333
  • Mfr. Model # 5333
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Item Motor Lead Splice Kit
  • Includes Cold Shrink Tubes,Adapter Sleeves,2220 Stress Control Tape,23 Rubber Tape,Solvent Cleaning Cloths, Silicone Grease Lubricant,Instruction Sheet
  • Temp. Range 194 Degrees F and an Emergency Overload Rating of 266 Degrees C
  • Voltage Rating 5/8kV
  • Standards CSA
  • Material Resin with Plastic EPDM Rubber Mold
  • Max. Temp. 194 Degrees F
  • Max. Voltage 8000V
  • Wire Range 2 AWG - 250 kcmil
  • Overall Length 16.0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list