Skip Content
SPLICE MOTOR LEAD 3 SPLICES/KIT 1/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLICE MOTOR LEAD 3 SPLICES/KIT 1/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM5331
  • Mfr. Model # 5331
  • UNSPSC # 39121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Colour Black
  • Includes Cold Shrink Tubes,Adapter Sleeves,2220 Stress Control Tape,23 Rubber Tape,Solvent Cleaning Cloths, Silicone Grease Lubricant,Instruction Sheet
  • Item Motor Lead Splice Kit
  • Temp. Range 194 Degrees F and an Emergency Overload Rating of 266 Degrees C
  • Voltage Rating 5/8kV
  • Standards CSA
  • Material Resin with Plastic EPDM Rubber Mold
  • Max. Temp. 194 Degrees F
  • Max. Voltage 8000V
  • Overall Length 11.0"
  • Wire Range 10 - 4 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list