Skip Content
SPLICE MOTOR LEAD 3 SPLICES/KIT 1/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLICE MOTOR LEAD 3 SPLICES/KIT 1/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM5323
  • Mfr. Model # 5323
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Motor Lead Splice Kit
  • Includes 3 Lug Covers (Pigtail),Cold Shrink Sleeves,2220 Stress Control Tape,Rubber Tape,Mastic Sealing Strips,Solvent Cleaning Cloths,Silicone Grease Lubricant, Instruction Sheet
  • Colour Black
  • Standards CSA
  • Voltage Rating 5/8kV
  • Temp. Range 194 Degrees F and an Emergency Overload Rating of 266 Degrees C
  • Material Resin with Plastic EPDM Rubber Mold
  • Max. Temp. 194 Degrees F
  • Overall Length 10.0"
  • Max. Voltage 8000V
  • Wire Range 2 AWG - 250 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list