SPLICE MOTOR LEAD 3 SPLICES/KIT 1/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPLICE MOTOR LEAD 3 SPLICES/KIT 1/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM5321
  • Mfr. Model # 5321
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes 3 Lug Covers (Pigtail),Cold Shrink Tubes,2220 Stress Control Tape,23 Tape,Mastic Sealing Strips,Solvent Cleaning Cloths,Silicone Grease Lubricant, Instruction Sheet
  • Item Motor Lead Splice Kit
  • Colour Black
  • Temp. Range 194 Degrees F and an Emergency Overload Rating of 266 Degrees C
  • Voltage Rating 5/8kV
  • Material Resin with Plastic EPDM Rubber Mold
  • Max. Voltage 8000V
  • Wire Range 10 - 4 AWG
  • Overall Length 8.0"
  • Max. Temp. 194 Degrees F
  • Standards RoHS 2011/65/EU Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list