SPLICE, LONG BARREL,BL,400MCM,2-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLICE, LONG BARREL,BL,400MCM,2-WAY

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EZ42
  • Mfr. Model # 22EZ42
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.894 lbs

Technical Specs

  • Item Long Barrel Splice
  • Colour Code Blue
  • Standards cUL
  • Die Code 76
  • Outside Dia. 0.96"
  • Length 3.79"
  • Material Tin-Plated Copper
  • Wire Gauge 400 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list