Skip Content
SPLICE, LONG BARREL,BK,2/0AWG,2-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE, LONG BARREL,BK,2/0AWG,2-WAY

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EZ36
  • Mfr. Model # 22EZ36
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.186 lbs

Technical Specs

  • Standards cUL
  • Die Code 45
  • Item Long Barrel Splice
  • Colour Code Black
  • Material Tin-Plated Copper
  • Outside Dia. 0.57"
  • Length 2.15"
  • Wire Gauge 2/0 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list