Skip Content
SPLICE, LNG BARREL,PURP,4/0AWG,2WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE, LNG BARREL,PURP,4/0AWG,2WAY

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22EZ38
  • Mfr. Model # 22EZ38
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.354 lbs

Technical Specs

  • Item Long Barrel Splice
  • Colour Code Purple
  • Die Code 54
  • Standards cUL
  • Material Tin-Plated Copper
  • Length 2.78"
  • Outside Dia. 0.70"
  • Wire Gauge 4/0 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list