SPLICE KIT 5M/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPLICE KIT 5M/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM564BULK
  • Mfr. Model # 564BULK
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Application Electrical Power
  • Connector Type Single U-Element
  • Colour Beige
  • Item Insulation Displacement Connector
  • Number of Ports 2
  • Standards CE Certified
  • Crimping Tool 2JLF8
  • Flame Retardant No
  • Max. Voltage 600V
  • Max. Temp. 194 Degrees F
  • Wire Type Electrical
  • Max. Insulation Dia. 0.145"
  • Insulation Material Polypropylene
  • Fill Material No Fill
  • Wire Range (Tap) 18 - 14 AWG
  • Wire Range (Run) 18 - 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list