Skip Content
SPLICE COVER,WALL-TRAK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE COVER,WALL-TRAK 2

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBX1
  • Mfr. Model # 1MBX1
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Office White
  • Bend Radius (In.) -
  • Connector Type -
  • For Use With Hubbell Wall-Trak(R)
  • Includes -
  • Height (In.) 1.11
  • Length (Ft.) -
  • Item Splice Cover
  • Length (In.) 1.11
  • Width (In.) 2.3
  • Package Quantity 1
  • Material of Construction PVC
  • Cover Type -
  • Fiber Fitting (In.) -
  • Standards UL, CSA
  • Raceway Type Non Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list