SPLICE COVER,PREM-TRAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLICE COVER,PREM-TRAK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBR2
  • Mfr. Model # 1MBR2
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bend Radius (In.) -
  • Height (In.) 1.02
  • Connector Type -
  • For Use With Hubbell Premise-Trak(R)
  • Includes -
  • Colour Office White
  • Length (Ft.) -
  • Item Splice Cover
  • Length (In.) 1.09
  • Material of Construction PVC
  • Width (In.) 0.85
  • Standards UL, CSA
  • Cover Type -
  • Package Quantity 1
  • Fiber Fitting (In.) -
  • Raceway Type Non Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list