Skip Content
SPLICE COVER,LANTRAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE COVER,LANTRAK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBP3
  • Mfr. Model # 1MBP3
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Office White
  • Bend Radius (In.) -
  • Connector Type -
  • For Use With Hubbell Lan-Trak(R)
  • Height (In.) 1.12
  • Includes -
  • Item Splice Cover
  • Length (Ft.) -
  • Length (In.) 1.55
  • Package Quantity 1
  • Cover Type -
  • Standards UL, CSA
  • Material of Construction PVC
  • Fiber Fitting (In.) -
  • Width (In.) 1.11
  • Raceway Type Non Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list