Skip Content
SPLICE BUTT NYL 6GA 20PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLICE BUTT NYL 6GA 20PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS2RE6
  • Mfr. Model # 2RE6
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Butt Splice Connector
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Overall Length 1.85"
  • Wire Range 6 AWG
  • Standards MIL-T-7928
  • Seam Overlapped
  • Connection Type Crimp
  • Connection Material Copper
  • Connector Type Butt Splice
  • Barrel Inside Dia. 0.420"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list