SPLICE BUTT NON-INS 16-14 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPLICE BUTT NON-INS 16-14 100PK

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS2B14
  • Mfr. Model # 2B14
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Butt Splice Connector
  • Max. Temp. 221 Degrees F
  • Insulation Type Noninsulated
  • Max. Voltage 600V
  • Overall Length 0.62"
  • Standards UL Listed E9809, CSA
  • Wire Range 16 to 14 AWG
  • Seam Brazed
  • Connection Material Copper
  • Connection Type Crimp
  • Connector Type Butt Splice
  • Insulation Color Bare
  • Barrel Inside Dia. 0.160"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list