Skip Content
SPLICE BUTT HEAT SHRINK 22-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE BUTT HEAT SHRINK 22-18

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX16004
  • Mfr. Model # 16004
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3042
  • Shipping Weight 0.09 lbs

Product Details

Heat shrink butt splice assortment. Resisting water, salt & other contaminants. Rugged, heat shrinkable nylon. Hot melt adhesive lining. Temp. range -55 to 125 degree C. Colour coded for AWG 22 to 10. High strength crimp barriers.

Technical Specs

  • Item Crimp,Butt Splice Assorted
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Colour Red
  • Features Hot Melt Adhesive Lining
  • Max. Voltage 600 V
  • Standards UL
  • Shrink Tubing Type Heat Shrink Splice Butt
  • Shrink Tubing Material Nylon
  • Use Shrink Tubing With Wire Size 22 - 18 AWG
  • Shrink Tubing Usable Temp. Range -55 Degrees - 257 Degrees F
  • Min. Shrink Temp. 257 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list