Skip Content
SPLICE BUTT HEAT SHRINK 16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE BUTT HEAT SHRINK 16-14

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX16005
  • Mfr. Model # 16005
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3042
  • Shipping Weight 0.1 lbs

Product Details

Heat shrink butt splice assortment. Resisting water, salt & other contaminants. Rugged, heat shrinkable nylon. Hot melt adhesive lining. Temp. range -55 to 125 degree C. Colour coded for AWG 22 to 10. High strength crimp barriers.

Technical Specs

  • Item Crimp,Butt Splice Assorted
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Colour Blue
  • Max. Voltage 600 V
  • Features Hot Melt Adhesive Lining
  • Standards UL
  • Shrink Tubing Type Heat Shrink Splice Butt
  • Shrink Tubing Material Nylon
  • Min. Shrink Temp. 257 Degrees F
  • Shrink Tubing Usable Temp. Range -55 Degrees - 257 Degrees F
  • Use Shrink Tubing With Wire Size 16 - 14 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list