Skip Content
SPLICE BUTT CONN VINYL 22-18 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPLICE BUTT CONN VINYL 22-18 100PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C965
  • Mfr. Model # 24C965
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.344 lbs

Product Details

Butt Splice Connector, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Max. Temp. 167 Degrees F, Barrel Inside Dia. 0.157 In., Max. Voltage 600V, Overall Length 0.97 In., Connection Material Tin-Plated Copper, Standards UL/cUL E96029, CSA

Technical Specs

  • Item Butt Splice Connector
  • Max. Temp. 167 Degrees F
  • Max. Voltage 600 V
  • Insulation Type Vinyl
  • Overall Length 0.970"
  • Standards UL/cUL E96029, CSA
  • Connection Material Tin-Plated Copper
  • Wire Range 22 AWG - 16 AWG
  • Connection Type Crimp
  • Barrel Inside Dia. 0.157"
  • Connector Type Butt Splice
  • Seam Butted
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list