Skip Content
SPLICE BUTT 16-14GA NYLON 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE BUTT 16-14GA NYLON 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2390
  • Mfr. Model # 84-2390
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3050
  • Shipping Weight 0.06 lbs

Product Details

Nylon insulated terminals provide excellent heat resistance and are recommended for use where high temperature resistance requirements exist.

Technical Specs

  • Connector Type Butt Splice
  • Item Butt Connector
  • Max. Voltage 600 V
  • Insulation Type Nylon
  • Insulation Color Blue
  • Wire Range 16 - 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list