Skip Content
SPLICE,2 WAY,TAN,1/0AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLICE,2 WAY,TAN,1/0AWG

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LN09
  • Mfr. Model # 3LN09
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item 2 Way Splice
  • Colour Code Tan
  • Die Code 50
  • Length 2.38"
  • Material High Conductivity Wrought Aluminum
  • Outside Dia. 0.62"
  • Standards UL Listed
  • Wire Gauge 1/0 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list