SPLASH SHIELD STARTER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPLASH SHIELD STARTER KIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PAA3
  • Mfr. Model # 5PAA3
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes 8 Frames 2 of each Color and 40 Disposable Face Shields
  • Item Splash Shield Starter Kit
  • Frame Colour Blue, Green, Yellow, and Violet
  • Visor Color Clear
  • Frame Material Plastic
  • Visor Material Plastic
  • Visor Width 11-7/8"
  • Visor Height 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list