Skip Content
SPLASH-MOUNT SPOUT,SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLASH-MOUNT SPOUT,SWIVEL

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RUA9
  • Mfr. Model # 2RUA9
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Connection (In.) -
  • For Use With Mfr. No. 505-503, 525, 521, 54WS, 56WS, 54FS and 56FS
  • Gauge -
  • Item Splash-Mount Spout
  • Includes Hardware
  • Material of Construction Chrome-Plated Brass
  • Overall Height (In.) 12
  • Overall Length (In.) 6-3/4
  • Type Swivel
  • Overall Width (In.) 1/2
  • Color/Finish Chrome-Plated
  • Mounting Type Splash-Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list