Skip Content
SPLASH GUARD,DISPOSAL,BLACK,RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPLASH GUARD,DISPOSAL,BLACK,RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEW7
  • Mfr. Model # 4FEW7
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • For Use With InSinkErator
  • Gauge -
  • Height (In.) -
  • Includes -
  • Item Splash Guard
  • Material of Construction Rubber
  • Length (In.) -
  • Package Quantity 1
  • Pipe Dia. (In.) -
  • Type Disposal
  • Color/Finish Black
  • Connection -
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list