Skip Content
SPL RDHEXDEMO 10GROUNDRODDRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPL RDHEXDEMO 10GROUNDRODDRIVE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-2046
  • Mfr. Model # 48-62-2046
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 2.22 lbs

Product Details

Scaling Chisel, Spline/Hex Shank Type, Overall Length (In.) 10, Shank Size (In.) 1 1/8, Shank Length (In.) 10

Technical Specs

  • Overall Length (In.) 10
  • Item Drives Soft Ground Rods. Socket Depth - 2-3/4", Inner Dia. 0.906"
  • Shank Size (In.) 1 1/8
  • Shank Length (In.) 10
  • Type Scaling Chisel
  • Shank Type Spline/Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list