Skip Content
SPL RDHEXDEMO 1-1/2X12SLOTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPL RDHEXDEMO 1-1/2X12SLOTTING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-2060
  • Mfr. Model # 48-62-2060
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.58 lbs

Product Details

Scaling Chisel, Spline/Hex Shank Type, Overall Length (In.) 12, Shank Size (In.) 1 1/8, Shank Length (In.) 12

Technical Specs

  • Item Breaks Out The "Web" Between Closely Spaced Drilled Holes To Make A Larger Opening
  • Shank Size (In.) 1 1/8
  • Shank Length (In.) 12
  • Overall Length (In.) 12
  • Shank Type Spline/Hex
  • Type Scaling Chisel
  • Blade Width (In.) 1-1/2
  • Application Breaks Out the "Web" Between Closely Spaced Drilled Holes to Make a Large Opening
  • For Use With Any Spline/Round Hex Hammer
  • Hex (In.) 3/4
  • Length (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list