Skip Content
SPL RDHEX DEMO 9-3/4 BUSHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPL RDHEX DEMO 9-3/4 BUSHING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-2070
  • Mfr. Model # 48-62-2070
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 3.22 lbs

Product Details

Scaling Chisel, SDS Max Shank Type, Overall Length (In.) 9-3/4, Shank Size (In.) 1-1/8, Shank Length (In.) 9-1/2

Technical Specs

  • Blade Width (In.) 1-3/4
  • Application Removes Excess Concrete, Produces Exterior Finish, Roughens Surface Before Surface Coating
  • Hex (In.) 3/4
  • For Use With Any Spline/Round Hex Hammer
  • Item Bushing Tool
  • Length (In.) 9-3/4
  • Overall Length (In.) 9-3/4
  • Type Scaling Chisel
  • Shank Length (In.) 9-1/2
  • Shank Type Round Shank
  • Shank Size (In.) 21/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list