Skip Content
SPL RDHEX DEMO 2X12SCALCHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPL RDHEX DEMO 2X12SCALCHISEL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-2050
  • Mfr. Model # 48-62-2050
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.61 lbs

Product Details

Scaling Chisel, Spline/Hex Shank Type, Overall Length (In.) 12, Shank Size (In.) 1 1/8, Shank Length (In.) 12

Technical Specs

  • Overall Length (In.) 12
  • Item Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
  • Shank Size (In.) 1 1/8
  • Shank Length (In.) 12
  • Shank Type Spline/Hex
  • Type Scaling Chisel
  • Application Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
  • Blade Width (In.) 2
  • Hex (In.) 3/4
  • For Use With Any Spline/Round Hex Hammer
  • Length (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list