SPL RDHEX DEMO 2X12 SCRAPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPL RDHEX DEMO 2X12 SCRAPING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-2065
  • Mfr. Model # 48-62-2065
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.68 lbs

Product Details

Scaling Chisel, Spline/Hex Shank Type, Overall Length (In.) 12, Shank Size (In.) 1 1/8, Shank Length (In.) 12

Technical Specs

  • Application Scrapes Surface Rather Than Breaking Material on Top
  • Blade Width (In.) 2
  • For Use With Any Spline/Round Hex Hammer
  • Item Scraping Chisel
  • Hex (In.) 3/4
  • Length (In.) 12
  • Overall Length (In.) 12
  • Shank Size (In.) 21/32
  • Shank Length (In.) 12
  • Type Scaling Chisel
  • Shank Type Round Shank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list