Skip Content
SPL RDHEX DEMO 1X15 SLOTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPL RDHEX DEMO 1X15 SLOTTING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-2080
  • Mfr. Model # 48-62-2080
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.21 lbs

Product Details

Scaling Chisel, Spline/Hex Shank Type, Overall Length (In.) 15, Shank Size (In.) 1 1/8, Shank Length (In.) 15

Technical Specs

  • Blade Width (In.) 1
  • For Use With Any Spline/Round Hex Hammer
  • Application Removes Mortar Between Brick or Block, Cuts Narrow Channels
  • Hex (In.) 3/4
  • Item Seam Tool
  • Overall Length (In.) 15
  • Length (In.) 15
  • Shank Length (In.) 15
  • Type Scaling Chisel
  • Shank Type Round Shank
  • Shank Size (In.) 21/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list