Skip Content
SPL/RDHEX DEMO 18 BULL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPL/RDHEX DEMO 18 BULL POINT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-2010
  • Mfr. Model # 48-62-2010
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 2.41 lbs

Product Details

Bull Point, Hex Shank Type, Overall Length (In.) 18, Shank Size (In.) 1-1/8, Shank Length (In.) 12

Technical Specs

  • Shank Length (In.) 12
  • Item Starts Holes In Concrete Slabs, General Chipping and Breaking
  • Overall Length (In.) 18
  • Shank Size (In.) 1-1/8
  • Type Bull Point
  • Shank Type Hex
  • For Use With Any Spline/Round Hex Hammer
  • Application Starts Holes in Concrete Slabs, General Chipping and Breaking
  • Length (In.) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list