Skip Content
SPL RDHEX DEMO 16-3/4CLAYSPAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPL RDHEX DEMO 16-3/4CLAYSPAD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-2095
  • Mfr. Model # 48-62-2095
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 3.35 lbs

Product Details

Scaling Chisel, Spline/Hex Shank Type, Overall Length (In.) 16-3/4, Shank Size (In.) 1-1/8, Shank Length (In.) 18

Technical Specs

  • Application Digging Clay, or Hard Packed Gravel (Do Not Use for Concrete)
  • Blade Width (In.) 4-1/2
  • For Use With Any Spline/Round Hex Hammer
  • Hex (In.) 3/4
  • Item Clay Spade
  • Length (In.) 16-3/4
  • Overall Length (In.) 16-3/4
  • Shank Size (In.) 21/32
  • Shank Length (In.) 18
  • Shank Type Round Shank
  • Type Scaling Chisel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list