SPL/HEX SCALING CHISL 1 1/2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPL/HEX SCALING CHISL 1 1/2X12

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1816
  • Mfr. Model # HS1816
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Application For Removing Large Quantities of Material
  • Blade Width (In.) 1-1/2
  • Includes -
  • For Use With Round Hex Shank Demolition And Rotary Hammers
  • Hex (In.) -
  • Item Round Hex Shank Hammer Steel
  • Length (In.) -
  • Shank Size (In.) -
  • Overall Length (In.) 12
  • Type Scaling Chisel
  • Shank Type 3/4" Hex With 21/32 Round Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list