Skip Content
SPIRIT CLEAR RIMLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPIRIT CLEAR RIMLESS

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253ST40075CN
  • Mfr. Model # 253ST40075CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Size One Size Fits All
  • Frame Colour Black
  • Lens Colour Clear
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Polycarbonate
  • Temple Style Bayonet
  • UV Protection 99.99%
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Rimless
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list