Skip Content
SPIRAX S6 GXME 75W-80 (18.9L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX S6 GXME 75W-80 (18.9L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550027940
  • Mfr. Model # 550027940
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3008
  • Shipping Weight 41.177 lbs

Product Details

Shell Spirax(R) S6 ATF was specifically developed for Allison heavy-duty transmissions used in public service and transport applications such as modern high performance trucks, buses, utility vehicles, or haulers.

Technical Specs

  • Item Industrial Oil
  • SAE Grade 75W-80
  • Viscosity Index 143

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list