SPIRAX S6 AXRME 75W-90 (18.9L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIRAX S6 AXRME 75W-90 (18.9L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550026915
  • Mfr. Model # 550026915
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3008
  • Shipping Weight 40.895 lbs

Product Details

Shell Spirax(R) gear oil is designed to provide ultimate protection to the latest heavy-duty axles that call for API GL-4 GL-5 type products. Specifically formulated with synthetic base oils and additive technology that provide improved lubrication of the drive trains.

Technical Specs

  • Item Industrial Oil
  • SAE Grade 75W-90
  • Viscosity Index 152
  • Size 18.9 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list