Skip Content
SPIRAX S4 TXM (5L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX S4 TXM (5L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550027602
  • Mfr. Model # 550027602
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3008
  • Shipping Weight 32.083 lbs

Product Details

Offers proven protection, including the latest synthetic oils that deliver exceptional wear, pitting, bearing failure and corrosion protection for heavy-duty axles, transmissions and gears operating under highly stressed conditions. Shell Spirax(R) provides maximum performance for ZF and Voith.

Technical Specs

  • Viscosity Index 138
  • SAE Grade 10W-30
  • Item Industrial Oil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list