Skip Content
SPIRAX S4 TXM (18.9L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX S4 TXM (18.9L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550026891
  • Mfr. Model # 550026891
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3008
  • Shipping Weight 40.483 lbs

Product Details

Offers proven protection, including the latest synthetic oils that deliver exceptional wear, pitting, bearing failure and corrosion protection for heavy-duty axles, transmissions and gears operating under highly stressed conditions. Shell Spirax(R) provides maximum performance for ZF and Voith.

Technical Specs

  • Item Industrial Oil
  • SAE Grade 10W-30
  • Viscosity Index 138
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List