Skip Content
SPIRAX S4 CX 50 (975L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX S4 CX 50 (975L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550027605
  • Mfr. Model # 550027605
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2112.5 lbs

Technical Specs

  • Item Industrial Oil
  • SAE Grade 50W

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list