Skip Content
SPIRAX S4 CX 30 (975L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX S4 CX 30 (975L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550027604
  • Mfr. Model # 550027604
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2086.964 lbs

Technical Specs

  • SAE Grade 30W
  • Viscosity Index 174
  • Item Industrial Oil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list