Skip Content
SPIRAX S4 CX 10W (975L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX S4 CX 10W (975L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550027679
  • Mfr. Model # 550027679
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2052.143 lbs

Technical Specs

  • SAE Grade 10W
  • Item Industrial Oil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list