Skip Content
SPIRAX S4 CX 10W (18.9L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX S4 CX 10W (18.9L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550026897
  • Mfr. Model # 550026897
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3008
  • Shipping Weight 40.575 lbs

Product Details

Shell Spirax(R) S6 ATF was specifically developed for Allison heavy-duty transmissions used in public service and transport applications such as modern high performance trucks, buses, utility vehicles, or haulers.

Technical Specs

  • Item Industrial Oil
  • SAE Grade 10W
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List