Skip Content
SPIRAX S3 ATF MD3 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX S3 ATF MD3 208.2L

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550026919
  • Mfr. Model # 550026919
  • UNSPSC # 12181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 432.35 lbs

Product Details

Do not use this product in General Motors vehicles after model year 2005 and Ford vehicles after model year 2006. Do not use this product in transmissions that specifyFord Type F, MERCON(R) V, MERCON(R) SP, MERCON(R) LV fluids or GM DEXRON(R) VI fluid. Meets manufacturers warranty requirements.

Technical Specs

  • SAE Grade Not Specified
  • Item Shell Spirax S3 ATF MD3

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list