Skip Content
SPIRAX S 75W-140 (975L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX S 75W-140 (975L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550032420
  • Mfr. Model # 550032420
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2012.679 lbs

Technical Specs

  • Item Industrial Oil
  • SAE Grade 75W-140

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list