Skip Content
SPIRAX OIL HD 85W-140 (975L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAX OIL HD 85W-140 (975L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550029973
  • Mfr. Model # 550029973
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2091.607 lbs

Technical Specs

  • SAE Grade 85W-140
  • Item Industrial Oil
  • Viscosity Index 103

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list