SPIRAL WRAP CLEAR 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIRAL WRAP CLEAR 3/4IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-9002
  • Mfr. Model # 83-9002
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3040
  • Shipping Weight 0.1 lbs

Product Details

Protects wire and cable from outside abrasion. Allows flexible routing and lead out of cables. Inner edges are beveled to protect damage to cables.

Technical Specs

  • Features Protects Wire and Cable From Outside Abrasion, Allows Flexible Routing and Lead Out of Cables and Inner Edges are Beveled to Protect Damage to Cables.
  • Item Spiral wrap - Spooled
  • Temp. Range -60 Degrees F - 190 Degrees F
  • Jacket Colour White
  • Spool Length 100 ft.
  • Indoor / Outdoor Indoor/Outdoor
  • Standards LP390
  • Stranded / Solid Stranded
  • Wire and Cable Item Spiral Wrap
  • Jacket Type - Wire and Cable LP
  • Jacket Material - Wire and Cable Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list