Skip Content
SPIRAL WOUND METAL GASKET,8 IN,316S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL WOUND METAL GASKET,8 IN,316S

FLEXITALLIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R304
  • Mfr. Model # 38R304
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Green Band, Gray Stripe
  • Includes Inner Ring
  • Item Spiral Wound Metal Gasket
  • Inside Dia. 8-1/2"
  • Material of Construction 316SS and Flexible Graphite
  • Outside Dia. 11"
  • Temp. Range (F) -150 to 842 Degrees
  • Pipe Size 8"
  • Type ANSI class 150 lb. flange
  • Standards ASME B16.20
  • Thickness 11/64"
  • Continuous Max. Temp. (F) 842 Degrees
  • Winding 316SS with Flexible Graphite
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list